Order Entry
Austria
ContactUsLinkComponent
 
Centrifuge, benchtop, biomedical, LMC-3000
  142-0125
undefined
Centrifuge, benchtop, biomedical, LMC-3000
  142-0125

 

  • Max. capacity:
    12×10 to 15 ml / 6×50 ml tubes conical / 2× standard microplates
  • Description:
    LMC-3000 benchtop centrifuge, low-speed, EU-/UK-plug
  • Environmentally Preferable:
  • Model:
    LMC-3000
  • Max. RCF:
    1700 ×g *
  • Operating temperature:
    +4...+40 °C
  • Power supply:
    230 V / 50 - 60 Hz
  • Speed:
    3000 min⁻¹ for tubes, 2000 min⁻¹ for microplates
  • Timer:
    1 - 90 minutes, or continuous operation
  • Weight:
    13,5 kg
  • W×D×H:
    495×420×235 mm
  • Pk:
    1

 

 

The Grant LMC-3000 is a low speed benchtop centrifuge ideal for biomedical applications. It has a choice of interchangeable rotors for accommodating centrifuge tubes (10 to 15 ml or 50 ml) or standard 96-well microtitre plates.

  • Sturdy metal housing and lid; automatic imbalance switch-off and lid lock when centrifuge is running provide for safe operation
  • Easy set-up of spin speed and time via two line LCD display and simple push buttons
  • Timed operation (1 to 90 minutes) with automatic switch-off
  • Compact footprint that fits neatly into the workspace
  • Powerful and quiet motor has a ‘soft’ start-up and run-down function

* Except for R-2 microplate rotor, max. RCF: 560×g

 : Rotors available separately.