Order Entry
Austria
ContactUsLinkComponent
Peristaltic pump dispenser, perimatic premier
Peristaltic pump dispenser, perimatic premier
Catalog # JENC256-005
Supplier:  JENCONS SCIENTIFIC
undefined
Peristaltic pump dispenser, perimatic premier
Catalog # JENC256-005
Supplier:  JENCONS SCIENTIFIC

Specifications

  • Weight:
    16 kg
  • Speed range:
    2,1 - 33,3 ml/sec*
  • Description:
    Pump dispenser, Perimatic Premier
  • W×D×H:
    360×310×320 mm
  • Environmentally Preferable:
  • Int. Ø tubing:
    8/3 mm (Max./Min.)**
  • Electrical supply:
    220 - 240 V/110 - 120 V, 50/60 Hz, 150 W
  • Pk:
    1

Specifications

About this item

The Perimatic Premier is a heavy-duty, microprocessor-controlled precision dispensing pump, ideally suited for rapidly and reproducibly filling a variety of containers including, vials, bottles, test tubes and petri dishes without splashing or frothing. It features manual dispensing by hand or footswitch, and automatic dispensing with interval timer. The Perimatic Premier can be used with a XY robotic module for automated filling of multiple containers.

  • Dispensing range: 0,5 to 9999,9 ml
  • Accuracy: ±1,0% for volumes over 20 ml; Repeatability:<1%
  • Microprocessor calibration
  • Memory to store calibration values, volumes and set-ups for various tubing sizes
  • Sequential slow/fast/slow dispensing

The Premier achieves its high performance due to its precision rotor and pinch valve design. The Perimatic™ Premier is particularly suited to media dispensing as its 'stand-by' mode ensures constant re-circulation of the reservoir contents, thereby keeping the media in suspension when not actively dispensing.

Delivery: Supplied with three sets of tubing assemblies and a footswitch.
Caution: * Dependant upon tube bore and selected speed. Based on dispensing water at 21 °C
** Tube wall thickness: 2 mm

Spare Silicone Tubing

Product Information