Order Entry
Austria
ContactUsLinkComponent
Flashpoint testers, Setaflash 3
Flashpoint testers, Setaflash 3
Supplier:  STANHOPE SETA
Certificates
undefined
Flashpoint testers, Setaflash 3
Supplier:  STANHOPE SETA

Specifications

  • Catalog No:
  • 751-0067
  • 751-0066
  • 751-0065
  • 751-0013
  • Model:
  • 33250-2
  • 33200-2
  • 33000-0
  • 31000-0
  • Temperature range:
  • 10…130 °C
  • 10…130 °C
  • Ambient…300 °C
  • Ambient…300 °C
  • Test modes:
  • Rapid equilibrium and ramp 2 °C/minute
  • Rapid equilibrium and ramp 2 °C/minute
  • Rapid equilibrium and ramp 2 °C/minute
  • Rapid equilibrium and ramp 2 °C/minute
  • Cup material:
  • Corrosion resistant steel
  • Aluminium
  • Aluminium
  • Blackened aluminium
  • Sample size:
  • 2 ml for flash points up to 100 °C; 4 ml for flash points from 100 to 300 °C
  • 2 ml for flash points up to 100 °C; 4 ml for flash points from 100 to 300 °C
  • 2 ml for flash points up to 100 °C; 4 ml for flash points from 100 to 300 °C
  • 2 ml for flash points up to 100 °C; 4 ml for flash points from 100 to 300 °C
  • Test time:
  • 1 to 99 min.
  • Test duration RE mode:
  • 1 min for flash points up to 100 °C, 2 min for flash points 100 to 300 °C or user determined 1 - 99 min
  • 1 min for flash points up to 100 °C, 2 min for flash points 100 to 300 °C or user determined 1 - 99 min
  • 1 min for flash points up to 100 °C, 2 min for flash points 100 to 300 °C or user determined 1 - 99 min
  • 1 min for flash points up to 100 °C, 2 min for flash points 100 to 300 °C or user determined 1 to 99 min
  • Power:
  • 200 W
  • 200 W
  • 200 W
  • 200 W
  • W×D×H:
  • 280×260×260 mm
  • 280×260×260 mm
  • 280×260×260 mm
  • 280×256×256
  • Weight:
  • 5 kg
  • 5 kg
  • 4 kg
  • 4 kg

Specifications

Certified thermometers

Product Information

Frequently Bought Together