Staining tiles
Catalog # 631-9143
Supplier: KARTELL
Specifications
- No. of wells:3
- Colour:White
- Environmentally Preferable:
- Pk:10
- Well size:Ø×H: 21×7 mm
Specifications
About this item
This PE staining tile has three round depressions of Ø 21 mm.
- Suitable for colorimetric tests
Colour: white
W×D: 28×85 mm.
W×D: 28×85 mm
Colour: White