The Magicard 600 with Wi-Fi delivers faster print speeds, higher quality and optimised security features, and integrates seamlessly with existing infrastructure for secure ID data processing.
- High print quality - The Magicard 600 offers a wide colour gamut and prints at 600×300 dpi, ideal for photo cards with super sharp text in small fonts
- Digital Shredding™ - Once data has been used for the print job, it is rendered unreadable, helping to ensure the security of user data
Fraud prevention - The Magicard 600 offers the ability to print a personalised HoloKote® watermark on each card. Each device can store up to 10 personalised HoloKote® designs.
Threat Benchmark - We perform security scans based on the National Vulnerabilities Database. In addition, we send regular updates to the device, so you can be sure that the printer software and associated system configuration meet the highest security levels.
Warranty: Three years MagiCover Plus
Electronic security: Digital destruction
Printing technology: Thermal transfer
Application: General identification, security identification, healthcare and hospital labels, site identification
- Catalog No:
- BRDY321950
- BRDY321947
- BRDY321952
- BRDY321948
- BRDY321945
- BRDY321946
- BRDY321949
- BRDY321951
- Compatibility:
- CR79, CR80
- CR79, CR80
- CR79, CR80
- CR79, CR80
- CR79, CR80
- CR79, CR80
- CR79, CR80
- CR79, CR80
- Connections:
- Ethernet, USB 3.0 Type A, Wi-Fi
- Ethernet, USB 3.0 Type A, Wi-Fi
- Ethernet, USB 3.0 Type A, Wi-Fi
- Ethernet, USB 3.0 Type A, Wi-Fi
- Ethernet, USB 3.0 Type A, Wi-Fi
- Ethernet, USB 3.0 Type A, Wi-Fi
- Ethernet, USB 3.0 Type A, Wi-Fi
- Ethernet, USB 3.0 Type A, Wi-Fi
- Display:
- Monochrome LCD display
- Monochrome LCD display
- Monochrome LCD display
- Monochrome LCD display
- Monochrome LCD display
- Monochrome LCD display
- Monochrome LCD display
- Monochrome LCD display
- Model:
- Magicard™ 600 Duo
- Magicard™ 600 Uno
- Magicard™ 600 Duo
- Magicard™ 600 Uno
- Magicard™ 600 Uno
- Magicard™ 600 Uno
- Magicard™ 600 Duo
- Magicard™ 600 Duo
- Modes:
- Automatic, Manual
- Automatic, Manual
- Automatic, Manual
- Automatic, Manual
- Automatic, Manual
- Automatic, Manual
- Automatic, Manual
- Automatic, Manual
- Power supply:
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
- 110 - 240 V
- Print method:
- Double-sided printing
- One-sided printing
- Double-sided printing
- One-sided printing
- One-sided printing
- One-sided printing
- Double-sided printing
- Double-sided printing
- Print speed:
- Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750 - Multi-colour print speed (per hour): 190
Single colour print speed (per hour): 750
- Resolution:
- 600×300 dpi
- 600×300 dpi
- 600×300 dpi
- 600×300 dpi
- 600×300 dpi
- 600×300 dpi
- 600×300 dpi
- 600×300 dpi
- Supported OS:
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Mac OS 10.10.x, Mac OS 10.7.x, Windows® 10, Windows® 11
- Temperature range:
- 10...30 °C
- 10...30 °C
- 10...30 °C
- 10...30 °C
- 10...30 °C
- 10...30 °C
- 10...30 °C
- 10...30 °C