Supelco® BIOshell™ HPLC Columns, 400 Å Protein C4 Fused-Core®
Supplier: Merck
Certificates
About this item
BIOshell™ 400 Å Protein C4 columns contain 3,4 µm advanced Fused-Core® particles with 400 Å pores that are specifically engineered to provide efficient separation of large proteins.
- A 0,2 µm-thick pourous shell with 400 Å pores leads to rapid and efficient separation of proteins
- Superficial porous particles (SPPs) provide narrower peak widths and imprved resolution for characterisation of biomolecules in comparison to fully porous particles (FPPs)
- Ability to tolerate high temperature applications (up to 90 °C) in acidic mobile phase
- Compatible with UHPLC, HPLC and MS
These columns provide excellent separations on very hydrophobic proteins such as those found in the cell membrane.
Certifications: Column test certificate available inside the box.
Accessories information: This guard cartridge holder can be used with 4,6 mm/3,0 mm and 2,1 mm Int.Ø BIOShell™ columns.
Specifications
- Catalog No:
- 66829-U
- 67039-U
- 66830-U
- 66827-U
- 67037-U
- 66828-U
- 67038-U
- 66831-U
- 67045-U
- 67041-U
- 66825-U
- 66826-U
- 66824-U
- Application:
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- mAbs; ADC's; Biosimilars / Proteins / mAb Fragments
- Carbon load:
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- 0,4%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Surface area:
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- 15 m²/g
- Temperature limit:
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- 90 °C
- USP code:
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26