ProfiLine OEM Weigh Cell
Catalog # SARBWZA224-N
Supplier: Sartorius Balances
Specifications
- Model:WZA224-N
- Communication interface:RS232C , software/hardware handshake;No system power via RS232 connector
- Voltage:100 - 240 V
- Dimensions:68×200×92 mm
- Environmentally Preferable:
- Operating temperature range:10…30 °C
- Stabilisation time:0,6 s
- Pk:1
- Readability:0,1 mg
- Weighing cap.:220 g
- Repeatability:≤±0,1 mg
- Linearity:≤±0,2 mg
Specifications
About this item
The WZA-N series is the successor of the well established WZA-line. This series focus on weighing resolutions as low as 0,1 mg and capacities of up to 8200 g.
- A monolithic weighing system in stainless steel IP 44 housing
- Aluminium electronic box, all connection via the front
- Force compensation technology weighing system with a resolution of 0,1 mg
- Excellent weighing technology bundled with easy adaptation
- Adjustable load receptor with overload protection, optional lift-off protection
- Possibility for under floor weighing
- LED's to control power and data transfer
- Fast warm-up by separation of weighing system and electronics
- RS232C interface for configuration and data transfer
Provides an optional PC-software or display to handle weighing data and configuration. Display can be plugged in and out during operation.