CPC® Quick-Disconnect Fittings with Automatic Shutoff Valve, Polysulfone
Supplier: Avantor Fluid Handling
Certificates
About this item
Eliminate the need for pinch clamps.
- Body and seal materials are made of USP Class VI-compliant and BSE/TSE-free materials
- Valves restrict flow when fitting halves are disconnected
- Fitting body constructed of durable polysulfone
These CPC® quick-disconnect fittings feature an automatic shutoff valve which closes off the flow path at disconnection, protecting valuable media while eliminating the need for pinch clamps. The thumb latch enables easy one-handed operation. An audible click is heard when the body and insert are coupled to confirm a secure, leak-free connection.
For a complete fitting, order both a body and insert (order separately).
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX31313-23BLK
- MFLX31313-01
- MFLX31313-02BLK
- MFLX31313-23
- MFLX31313-22BLK
- MFLX31313-21
- MFLX31313-03BLK
- MFLX31313-22
- MFLX31313-21BLK
- MFLX31313-01BLK
- Max. operating pressure:
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- Max. temperature:
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- 138 °C (280 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Seal material:
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Platinum-Cured Silicone
- Sterilisation:
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Autoclave or gamma
- Valve spring material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together