Order Entry
Austria
ContactUsLinkComponent
 
ITT Jabsco High-purity air-operated double-diaphragm pump, 3.25 GPM, 1/4" NPT
  MFLX74020-00
undefined
ITT Jabsco High-purity air-operated double-diaphragm pump, 3.25 GPM, 1/4" NPT
  MFLX74020-00

 

  • Maximum Flow Rate:
    12,3 L/min (3,25 gal./min)
  • Power:
    Air
  • Description:
    High-purity air-operated double-diaphragm pump, 3,25 gal./min, 1/4" NPT
  • Height:
    200 mm
  • Length:
    15,4 cm
  • Environmentally Preferable:
  • Pk:
    1
  • Width:
    19,05 cm
  • Wetted materials:
    PTFE
  • Air exhaust connection:
    0,375 NPT(F)
  • Air inlet connection:
    0,25 NPT(F)
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1/4" NPT, 0,25 NPT(F)
  • Max. air inlet pressure:
    6,9 bar (100 psi)
  • Outlet connection:
    0,25 NPT(F)
  • Run dry:
    Yes
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year

 

 

Unique air valve ensures a positive shift every time – pump will not stall.

  • All diaphragms, liquid chambers, and manifolds are constructed
  • of 100% virgin PTFE for long life and high purity
  • Unique valve requires no lubrication or prepacking.
  • Easily access air valve without disassembling the pump

Pumps are manufactured under class 1000 clean room conditions to guarantee purity.

  • Maximum Flow Rate:
    12,3 L/min (3,25 gal./min)
  • Power:
    Air
  • Description:
    High-purity air-operated double-diaphragm pump, 3,25 gal./min, 1/4" NPT
  • Height:
    200 mm
  • Length:
    15,4 cm
  • Environmentally Preferable:
  • Pk:
    1
  • Width:
    19,05 cm
  • Wetted materials:
    PTFE
  • Air exhaust connection:
    0,375 NPT(F)
  • Air inlet connection:
    0,25 NPT(F)
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    1/4" NPT, 0,25 NPT(F)
  • Max. air inlet pressure:
    6,9 bar (100 psi)
  • Outlet connection:
    0,25 NPT(F)
  • Run dry:
    Yes
  • Max. temperature:
    80 °C (176 °F)
  • Warranty:
    1 year