Order Entry
Austria
ContactUsLinkComponent
Recirculating chiller, environmentally friendly, RC 2 lite
Recirculating chiller, environmentally friendly, RC 2 lite
Catalog # IKAA25006624
Supplier:  IKA
Recirculating chiller, environmentally friendly, RC 2 lite
Catalog # IKAA25006624
Supplier:  IKA

Specifications

  • Temperature Range:
    –10…+40 °C
  • Weight:
    24,5 kg
  • Seq:
    01
  • W×D×H:
    225×430×385 mm
  • Environmentally Preferable:
  • Refrigerant:
    R290 (70 g)
  • Cooling capacity:
    0,4; 0,35; 0,25; 0,14 kW
  • Pk:
    1
  • Temp. stability:
    ±0,5 °C
  • Type:
    RC 2 lite, EU-plug

Specifications

About this item

Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to –10 °C. The RC 2 lite is the perfect peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils). The easily accessible and easy-to-clean mesh filter along with low filling volume of just one litre enables fast cooling. Thanks to the natural refrigerant R290, the RC 2 lite is remarkably environmentally friendly.

  • High cooling capacity
  • Faster cooling
  • Enables cooling of a high number of external applications without refill of liquids
  • The filling level in the reservoir can be clearly observed through the large, illuminated sight glass
  • The powerful pressure and suction pump enables the simultaneous operation of several small applications as well as external applications in open bath vessels in combination with a level controller
  • Environmentally friendly refrigerant

The device is ideally suited for numerous applications in laboratories, such as cooling rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).

Max. flow rate / max. pressure: 18 L/min, 0,15 (pressure) 0,35 bar (suction).

Certifications: IP protection class according to DIN EN 60529: IP 21.
Caution: Cooling capacity at +20; +10; 0; –10 °C.