Nitrogen generator, Genius XE 35
Catalog # PEAK3300252
Supplier: PEAK SCIENTIFIC
Specifications
- Flow rate:35 l/min
- Description:Nitrogen Gas Generator 120/230 VAC
- W×D×H:570×710×650 mm
- Environmentally Preferable:
- Weight:92 kg
- Pk:1
- Type:Genius XE35 with Compressor
Specifications
About this item
Genius XE Nitrogen is a cutting-edge evolution combining advanced technology with refined and robust engineering. Genius XE Nitrogen provides a premium standalone nitrogen solution for high performance LC-MS and other critical laboratory applications where performance and reliability are paramount.
- Multi-Stage Purification™ producing analytical grade nitrogen gas up to 99,5% purity
- 2 year comprehensive manufacturer’s warranty
- ECO (Electronic Compressor Optimisation™) technology for low energy consumption and compressor durability
- Next-generation high performance premium compressors, engineered exclusively for Genius XE
- Outlet pressure: 7,9 psi
Current: 12/8 A
Noise level: 56 dBA
Certifications: Conforms with: Low Voltage Directive 2014/35/EU; EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU; EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B: Unintentional radiators; Conducted and Radiated emissions limits.
Electromagnetic Compatibility Directive 2014/30/EU; EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B: Unintentional radiators; Conducted and Radiated emissions limits.