Order Entry
Austria
ContactUsLinkComponent
Multi-gas detector, BW Clip
Multi-gas detector, BW Clip
Supplier:  BW TECHNOLOGIES
Certificates
undefined
Multi-gas detector, BW Clip
Supplier:  BW TECHNOLOGIES

Specifications

  • Catalog No:
  • 151-0317
  • 151-0316
  • Model:
  • BW Clip4
  • BW Clip4
  • Range:
  • 0 - 100 ppm (H2S), 0 - 1000 ppm (CO), 0 - 25% (O2), 0 - 100% (LEL)
  • 0 - 100 ppm (H2S), 0 - 1000 ppm (CO), 0 - 25% (O2), 0 - 100% (LEL)
  • Humidity:
  • 5 - 95% RH
  • 5 - 95% RH
  • Alarm:
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Battery life:
  • Two years, continous operation
  • Two years, continous operation
  • W×D×H:
  • 120×68×32 mm
  • 120×68×32 mm
  • Weight:
  • 233 g
  • 233 g
  • Temperature range:
  • −20…+50 °C
  • −20…+50 °C

Specifications

Frequently Bought Together