Order Entry
Austria
ContactUsLinkComponent
 
Magnesium stearate (3,8 - 5,0% Mg)
 
undefined
Magnesium stearate (3,8 - 5,0% Mg)

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to almost white Powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    3.8 to 5.0 % (Mg) On dried substance
  • Loss on drying:
    ≤6 % (1 g, 105°C)
  • GC:
    ≥40.0 % relative content of stearic acid
  • Chloride (Cl):
    ≤1000 ppm
  • Sulfate (SO4):
    ≤1 %
  • Cadmium (Cd):
    ≤3 ppm
  • Lead (Pb):
    ≤10 ppm
  • Nickel (Ni):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤40 ppm

 

 

Frequently Bought Together