Cryo storage box, 0 °C Cryo-Safe™ Junior Cooler, SP Bel-Art
Catalog # BELAF188461000
Supplier: Bel-Art Products, a Part of SP
Specifications
- For:12 centrifuge tubes 15 ml
- Dimensions:197×140×190 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This benchtop sized cooler with polycarbonate body and clear polycarbonate lid, holds twelve 15 ml centrifuge or cryo vials at a temperature below 0 °C for approximately 3 hours. Store at –20 °C for a few hours until the temperature of the cooler falls below 0 °C.
- Tubes up to 125 mm tall can be accommodated when the lid is secured closed with the built-in wire carrying handle
- Cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe
- Corresponding tube positions are printed on the keyed lid and cooler
- Rubber feet prevent sliding on the lab bench
- Stackable