Scissor-lok lockout devices
Catalog # BRDY236921
Supplier: Brady
Specifications
- Type:Scissor lok device with 0,91 mm cable
- Colour:Yellow/red
- Seq:01
- Environmentally Preferable:
- Pk:1
Specifications
About this item
These Scissor-lok devices lock out multiple gate valves simultaneously.
- Secure power cords, freestanding equipment, tanks, cylinders or safety guards
- Three padlocks can be applied
- When using own cable, the outside diameter must be 4,76 mm or less
- Made from moulded glass-filled nylon
- With vinyl coated cable (0,9 or 3 m long)
Minimum shackle clearance: 19,05 mm
Maximum shackle diameter: 7,00 mm
Max. shackle diameter: 7,00 mm