Order Entry
Austria
ContactUsLinkComponent
Pierce™ Spin Columns, Snap Cap
Pierce™ Spin Columns, Snap Cap
  PIER69725
Pierce™ Spin Columns, Snap Cap
  PIER69725

 

  • Description:
    Pierce™ spin cups - snap cap
  • Environmentally Preferable:
  • Pk:
    50

 

 

Pierce™ snap cap spin columns are convenient tools for manipulating small volumes of affinity supports (20 to 500 µl) for protein purification.

  • Column volume: 1 ml
  • Resin volume: 20 to 500 µl
  • Filter type: Polyethylene filter, ~30 µm pore size
  • Cap: Attached snap-cap (no cap on collection tube); press-on bottom caps

Applications include affinity purification/affinity chromatography, immunodepletion, immunoprecipitation (IP), and co-immunoprecipitation (co-IP).

Format: Microcentrifuge, spin column
Column type: Empty column