Order Entry
Austria
ContactUsLinkComponent
Adenine hydrochloride ~ 99%, white crystalline powder
Adenine hydrochloride ~ 99%, white crystalline powder
Supplier:  MP Biomedicals
Certificates
Adenine hydrochloride ~ 99%, white crystalline powder
Supplier:  MP Biomedicals

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Identity Test :
    Passes
  • Purity:
    ≥98%
  • FTIR:
    Conforms to Standard
  • UV/VIS: λ max (0.1N HCl):
    261 - 263 nm
  • OD250/OD260:
    0.75 - 0.85
  • OD280/OD260:
    0.25 - 0.35
  • OD290/OD260:
    0.025 - 0.035
  • Heavy Metals:
    ≤10 ppm
  • Sulphated Ash :
    ≤0,1%

Specification Test Results

Frequently Bought Together