Order Entry
Austria
ContactUsLinkComponent
Non-destructive moisture meter, Encounter Plus Tramex®
Non-destructive moisture meter, Encounter Plus Tramex®
Catalog # SIMELI9010
Supplier:  Industrial Physics
undefined
Non-destructive moisture meter, Encounter Plus Tramex®
Catalog # SIMELI9010
Supplier:  Industrial Physics

Specifications

  • Model:
    Encounter Plus
  • Description:
    Moisture meter
  • Environmentally Preferable:
  • Depth:
    Up to 30 mm (1 ¼") in wood and drywall
  • Display:
    Analogue
  • Moisture range:
    0 − 100 % (5 − 35 % in wood)
  • Weight:
    220 g
  • W×D×H:
    150×80×30 mm
  • Pk:
    1

Specifications

About this item

Encounter Plus is a non-destructive moisture meter designed fo the inspection in numerous industries.

  • High moisture audio warning tone
  • Precise and versatile evaluation and measurements
  • Latest digital technology with analogue read out and ease of use

Designed for detecting leaks in roofs or dry walls, wood and construction materials.

Delivery: Supplied in a case.