Gas detector for ammonia
Catalog # TEST0563.3165
Supplier: Testo
Specifications
- Model:316-4
- Temperature range:−20…+50 °C
- Description:Gas detector for leakage of ammonia
- Environmentally Preferable:
- W×D×H:190×57×42 mm
- Relative humidity:20 - 80%
- Alarm:Optical and audible
- Response time:Less than one second
- Weight:348 g
- Pk:1
Specifications
About this item
Constantly checks the level of ammonia for common refrigerants: When leaks are detected, the display changes from green to red.
- Very long sensor life and permanent sensor check
- Audible signal additionally informs of leakages detected
- Earplug socket for secure localization of leakages in loud surroundings
Delivery: Set includes a sensor head, case, mains charger unit and earplug.