- Range:< 50 %*; < 20 %**
- Resolution:0,1 %
- Weight:260 g
- Description:Digital wood and material moisture meter, 616
- W×D×H:70×58×234 mm
- Environmentally Preferable:
- Pk:1
The testo 616 professional moisture meter provides a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage.
- Measures the moisture content of wood and building materials quickly and reliably
- Non-destructive, precise measurements up to a material depth of 5 cm
- 10 characteristic curves for different types of building material and wood
- Backlit display, hold function, min/max memory, ergonomic design
- 9 V block battery for 60 hours of battery life
Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter.
Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm.
10 characteristic curves:
Soft wood
Hard wood
Pressboard
Anhydrite screed
Cement screed
Lime sand brick
Gas concrete
Concrete
High insulation bricks
Brickwork
* wood
** building materials