Fluorescence spectrophotometer, BioSpectrometer®
Catalog # 634-0807
Supplier: EPPENDORF
Specifications
- Wavelength:200 − 830 nm
- Detector:CMOS diode array photodiodes
- Light source:Pulsed xenon
- Description:Fluorescence spectrophotometer, UK-plug
- Environmentally Preferable:
- Electrical:230 V/50 - 60 Hz
- W×D×H:295×400×150 mm
- Output:USB ; RS232
- Weight:5,4 kg
- Pk:1
Specifications
About this item
The fluorescence BioSpectrometer® offers the functions of a UV/Vis spectrophotometer plus the option to determine very low concentrations of biomolecules using fluorescent dyes.
- Combination of absorption and fluorescence measurements
- Sensitive nucleic acid and protein quantification via fluorescence intensity
- Absorbance measurements for one or more wavelengths, recording of wavelength scans
- Pre-programmed freely selectable absorption and fluorescence applications
The fluorescence unit increases the measuring range by 1000 for detecting DNA.