Size exclusion chromatography columns, Acclaim™ SEC-300 and SEC-1000
Supplier: Thermo Fisher Scientific
Certificates
About this item
These high performance size exclusion chromatography columns are specifically designed for the separation of water soluble polymers and oligomers.
- Proprietary mono-dispersed multi-pore hydrophilic resin: no inflection points in calibration curve
- Wide linear calibration range
- High-resolution analysis at reduced solvent consumption
- Stable surface bonding with low column bleed and compatibility with UV, RI, MS, ELSD and Thermo Scientific Dionex™ Corona™ Charged Aerosol Detectors
Separation range for PEO* : SEC-300 columns; 100 to 50 000 Da, SEC-1000 columns; 1000 to 1 000 000 Da
* PEO = polyethylene oxides
Specifications
- Catalog No:
- 554-4411
- 554-4415
- 554-4416
- 554-4410
- 554-4414
- 554-4409
- 554-4412
- 554-4413
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- <600 psi
- <350 psi
- <700 psi
- <600 psi
- <1200 psi
- <1200 psi
- pH range:
- 2 - 12
- 2 - 12
- 2 - 12
- 2 - 12
- 2 - 12
- 2 - 12
- Temperature limit:
- <60 °C
- <60 °C
- <60 °C
- <60 °C
- <60 °C
- <60 °C
Specifications
Frequently Bought Together