VWR®, Eyepiece Camera
Catalog # 611-2257
Supplier: VWR Collection
Specifications
- Resolution:1,3 MP
- Sensor type:CMOS
- Sensor size:1/3"
- Description:Eyepiece USB camera
- Frame rate:7,5 fps @ 1280×1024
12,5 fps @ 1024×768 - Pixel size:3,6×3,6 μm
- Colour depth:8 bit
- W×D×H:Ø27,2 × Ø23,2 × 40 mm
- Interfaces:USB 2.0
- Sensor:APTINA Color
- Weight:300 g
- Pk:1
Specifications
About this item
This USB camera fits into the eyepiece tube of biological binocular and monocular microscopes. This enables users to digitise images even when the microscope does not have a trinocular port.
- For 23 or 30 mm eyepieces
- Automatic exposure control and white balance
- Can also be fitted to stereo microscopes
- Includes software for image analysis and processing
Delivery information: Supplied with USB cable, ring adapters (30 and 30,5 mm), CD ROM with image analysis software and documentation.